3-3/4 in. Round Universal Crossbar with Grounded Screw

You last purchased this on
 
SATCO

3-3/4 in. Round Universal Crossbar with Grounded Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

3-3/4 in. Round Universal Crossbar with Grounded Screw

  • Fast #
  • Part #S901785
  • Item #3859237
  • Manufacturer Part #90/1785
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ground screw included
  • Screw Holes 2 3/4" x 3 1/2" Center To Center
  • Requires Certification

Documents


Specifications

Diameter:
4 in
ETL Listed:
No
Length:
3-3/4 in
Origin:
Domestic
Product Type:
Components
UL Listed:
No