Satco

3-7/8 in. Neckless Ball Holder Kit in White

Part #S90615  |  Manufacturer Part #90/615

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes matching finish set screws
  • For 3 7/8" diameter glass
  • UL listed

Specifications

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Height: 3-7/8 in

Length: 4 in

Material: Metal

UL Listed: Yes

Width: 3-7/8 in