3 ft. Lighting Chain in Brushed Nickel

Part #S251069  |  Item #2885537  |  Manufacturer Part #25/1069

$ 3.91 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chain links are 8 gauge
  • Max load of 35 lbs

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Gauge: 8

Length: 3 ft

Material: Steel

Origin: Global

Width: 7/8 in