3 in. Wired Wall Bracket with Bottom Turn Knob Switch in Polished Brass

You last purchased this on
 
SATCO

3 in. Wired Wall Bracket with Bottom Turn Knob Switch in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

3 in. Wired Wall Bracket with Bottom Turn Knob Switch in Polished Brass

  • Fast #
  • Part #S90709
  • Item #1067014
  • Manufacturer Part #90/709
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Steel plated
  • Bottom turn knob switch
  • Includes all mounting hardware
  • UL listed
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
ETL Listed:
No
Length:
5-1/4 in
UL Listed:
Yes