0 items

Satco 300W PS25 Incandescent Light Bulb with Medium Base

SAT15739

Watts

300
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb type: PS25
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: Medium
  • Volts: 130V
  • Watts: 300W

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PS25
Lumens
3600
Number Of Hours
5000
Volts
130V
Watts
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday