30W LED Bulb Mogul E-39 Base 5000 Kelvin 180°
30W LED Bulb Mogul E-39 Base 5000 Kelvin 180°
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DLC Listed
- Enclosed Rated Lamp
- Lawful for sale in California
- Minimum compartment size: width 8" Length 8" Depth 11"
- Adjustable base - 180° beam
- DLC qualified
- 5 Year Limited Warranty
- CULus Classified - Damp
Specifications
- Application:
- Indoor
- Beam Spread:
- 180°
- Color Finish Category:
- Whites
- Color Finish Name:
- Natural Light
- Color Rendering Index:
- 85
- Color Temperature:
- 5000
- Diameter:
- 3-5/9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Factor:
- 0.89
- Energy Star Compliant:
- No
- Length:
- 8-2/3 in
- Light Bulb Base Type:
- Mogul E-39
- Light Bulb Ordering Code:
- 30W/LED/HID/WP/5K/E39/100-277V
- Light Bulb Type:
- LED
- Lumens:
- 4300
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- 29 to 60 Deg C (-20 to 140 Deg F)
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 100/277V
- Watts:
- 30 W