Satco

30W LED Light Bulb with Medium Base

Part #SS9750  |  Manufacturer Part #S9750

Watts:

30
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaces HID, CFL, and Incandescent
  • Direct wire range voltage 100-277V
  • Approved for totally enclosed fixtures
  • Hi bay or low bay
  • Light panels lock into place creating 3 separate beam angle options
  • IP65 rated
  • 5 year limited warranty
  • Power Factor 0.9; Operating temperature range -20C (-4F) to a maximum of +65C (+149F); Operating Frequency 50-60Hz; Working Voltage AC 90-305V
  • Minimum lamp compartment dimensions : 203mm x 203mm x 280mm ( 7.99" x 7.99" x 11.02" )

Specifications

Beam Spread: 360°

Bulb Type: LED

Color Finish: [Natural Light, White]

Color Temperature: 5000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Length: 6-3/8 in

Light Bulb Base Type: Medium E-26

Lumens: 3900

Number Of Hours: 50000

UL Listed: Yes

Volts: 100/277V

Watt Equivalency: 200

Watts: 30