30 W Dimmable Incandescent Medium E-26

You last purchased this on
 
SATCO

R Series 30 W Dimmable Incandescent Medium E-26

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

R Series 30 W Dimmable Incandescent Medium E-26

  • Fast #
  • Part #SS2810
  • Item #1279880
  • Manufacturer Part #S2810
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Lawful for sale in California
  • Bulb Type: R20
  • Color/Finish: Frosted
  • Light bulb base type: Medium
  • Household use
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Ballast Type:
Dimmable
Collection:
R Series
Color Finish Category:
Whites
Color Finish Name:
Frosted
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
2-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Frosted
Length:
4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
R20
Light Bulb Type:
Incandescent
Lumens:
185
Number Of Hours:
2000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
Volts:
130V
Watts:
30 W