30W R20 Dimmable Incandescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

30W R20 Dimmable Incandescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

30W R20 Dimmable Incandescent Light Bulb with Medium Base

  • Fast #
  • Part #SS3210
  • Item #1067516
  • Manufacturer Part #S3210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Can be used indoors and outdoors in an enclosed application
  • Lawful for sale in California
  • Bulb type: R20
  • Color/finish: frosted
  • Light bulb base type: medium
  • Household use
  • Requires Certification

Documents


Specifications

Application:
Industrial Trade
Color Finish Name:
Frosted
Color Rendering Index:
100
Color Temperature:
2700
Diameter:
2-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
4 in
Light Bulb Shape Code:
R20
Light Bulb Type:
Incandescent
Lumens:
185
Number Of Hours:
2000 h
Origin:
Global
Product Type:
Lamp
Type:
SS3210
Volts:
120V
Watts:
30 W