30W 9 in. T9 Circline Fluorescent Light Bulb 3000 Kelvin with 4-Pin Base

You last purchased this on
 
SATCO

30W 9 in. T9 Circline Fluorescent Light Bulb 3000 Kelvin with 4-Pin Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

30W 9 in. T9 Circline Fluorescent Light Bulb 3000 Kelvin with 4-Pin Base

  • Fast #
  • Part #SS6507
  • Item #4088824
  • Manufacturer Part #S6507
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • High lumen maintenance
  • Lawful for sale in California
  • Requires Certification

Specifications

Application:
Industrial Trade
Ballast Type:
Non-Dimmable
Beam Spread:
360°
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Warm White
Color Rendering Index:
82
Color Temperature:
3000
Diameter:
1-1/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Gloss White
Length:
9 in
Light Bulb Base Type:
4-Pin
Light Bulb Shape Code:
T9
Light Bulb Type:
Fluorescent
Lumens:
1900
Number Of Hours:
12000 h
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Product Type:
Lamp
UL Listed:
No
Volts:
120V
Watts:
30 W