0 items

Satco 31W T8 Fluorescent Light Bulb with Medium Base

SS8451

Watts

31

$10.63

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulb type: T8 U-bend
  • Color/finish: white
  • Good lumen maintenance
  • High efficacy
  • Length: 22-1/2"
  • Light bulb base type: medium bi pin
  • Long life
  • MFG#: FB31T8/835
  • Wide range of colors

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Neutral White
Color Temperature
3500
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2750
Number Of Hours
20000
Watts
31

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday