31W 22-1/2 in. T8 U Bend Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base

You last purchased this on
 
SATCO

31W 22-1/2 in. T8 U Bend Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

31W 22-1/2 in. T8 U Bend Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base

  • Fast #
  • Part #SS8452
  • Item #4245687
  • Manufacturer Part #S8452
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Wide range of colors
  • Lawful for sale in California
  • Bulb type: T8 U-bend
  • Light bulb base type: medium bi pin
  • Length: 22-1/2"
  • Color/finish: white
  • High efficacy
  • Requires Certification

Specifications

Application:
Industrial Trade
Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Cool White
Color Rendering Index:
82
Color Temperature:
4100
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
22 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lumens:
2750
Number Of Hours:
20000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8452
Watts:
31 W