Satco

320W ED28 HID Light Bulb with Mogul Base

Part #SS5841  |  Manufacturer Part #S5841

Watts:

320
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Up to four times more bright light produced
  • Up to ten times more intense light produced
  • Up to six times longer lifespan
  • Color/Finish: Clear
  • Light Bulb Base Type: E39

Documents

Specifications

ANSI Specifications: ANSI M154/E

Beam Spread: 360°

Bulb Type: HID

Color Finish: Cool White

Color Rendering Index CRI : 65

Color Temperature: 4200

Diameter: 3-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 8-1/3 in

Light Bulb Shape Code: ED28

Lumens: 33000

Number Of Hours: 20000

Origin: Global

Product Type: Lamp

Type: SS5841

Watts: 320