32W 48 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base

You last purchased this on
 
SATCO

32W 48 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

32W 48 in. T8 Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base

  • Fast #
  • Part #SS8419
  • Item #3859372
  • Manufacturer Part #S8419
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Rapid start
  • Lawful for sale in California
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Neutral White
Color Rendering Index:
85
Color Temperature:
3500
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
47-7/9 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lumens:
2950
Number Of Hours:
24000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8419
Watts:
32 W