32W 48 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base

You last purchased this on
 
SATCO

32W 48 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

32W 48 in. T8 Fluorescent Light Bulb 4100 Kelvin with Medium Bi-Pin Base

  • Fast #
  • Part #SS8420
  • Item #3859377
  • Manufacturer Part #S8420
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 33 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Wide range of colors
  • Lawful for sale in California
  • Rapid start
  • Light bulb base type: medium bi pin
  • Bulb type: T8
  • Color/finish: white
  • High efficacy
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Color Rendering Index:
85
Color Temperature:
4100
Diameter:
1 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
47-7/9 in
Light Bulb Base Type:
Medium Bi-Pin
Light Bulb Shape Code:
T8
Light Bulb Type:
Fluorescent
Lumens:
2950
Number Of Hours:
24000 h
Origin:
Global
Package Quantity:
Case of 30
Product Type:
Lamp
Type:
SS8420
Watts:
32 W