0 items

Satco 32W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

SS8349

Watts

32

$8.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFT32W/4P/827
  • Produces less heat
  • Protects the environment
  • Triple tube 4-pin for electronic and dimming ballasts
  • Uses up to 75% less energy

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GX24q-3
Light Bulb Shape Code
T4
Lumens
2400
Number Of Hours
15000
Watts
32

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday