32W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

You last purchased this on
 
SATCO

32W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

32W T4 Compact Fluorescent Light Bulb with GX24q-3 Base

  • Fast #
  • Part #SS8352
  • Item #3858927
  • Manufacturer Part #S8352
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 2 Year Limited Warranty
  • Produces less heat
  • Lawful for sale in California
  • MFG#: CFT32W/4P/841
  • Bulb type: T4
  • Triple tube 4-pin for electronic and dimming ballasts
  • Color/finish: white
  • Protects the environment
  • Requires Certification

Documents


Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Cool White
Color Rendering Index:
82
Color Temperature:
4100
Diameter:
2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
5-4/5 in
Light Bulb Base Type:
GX24q-3
Light Bulb Shape Code:
T4
Light Bulb Type:
Compact Fluorescent
Lumens:
2400
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8352
Watts:
32 W