Satco 32W T8 Fluorescent Light Bulb with Medium Base

SS8426

Watts

32
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Color Temp.: 6000K
  • Good lumen maintenance
  • High efficacy
  • High lumens
  • Light bulb base type: Medium Bi Pin
  • Long life
  • Lumens: 3200
  • Rapid start
  • Wide range of colors

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
3100
Number Of Hours
30000
Watts
32

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday