Satco 32W T8 Fluorescent Light Bulb with Medium Base

SS8453

Manufacturer Part #: S8453

Watts

32

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Long life
  • Good lumen maintenance
  • Wide range of colors
  • High efficacy
  • Color/finish: white
  • Light bulb base type: medium bi pin
  • Length: 22-1/2"
  • Bulb type: T8 U-bend
  • MFG#: FB32T8/730/U6/ENV

SPECIFICATIONS

Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
2750
Number Of Hours
20000
Type
SS8453
Watts
32

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday