32W 22-1/2 in. T8 U Bend Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base
32W 22-1/2 in. T8 U Bend Fluorescent Light Bulb 3500 Kelvin with Medium Bi-Pin Base
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Wide range of colors
- Lawful for sale in California
- Bulb type: T8 U-bend
- Light bulb base type: medium bi pin
- Length: 22-1/2"
- Color/finish: white
- High efficacy
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Neutral White
- Color Rendering Index:
- 82
- Color Temperature:
- 3500
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 22 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Fluorescent
- Lumens:
- 3000
- Number Of Hours:
- 20000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS8457
- Watts:
- 32 W