Satco

32W T8 LED 2950 Lumens 4100K Medium E-26 Linear Fluorescent Lighting (2 Pack) in Cool White

Part #SS8479  |  Manufacturer Part #S8479

Color/Finish:
Cool White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty

Documents

Specifications

Beam Spread: 360°

Bulb Type: Fluorescent

Color Finish: Cool White

Color Finish Category: Whites

Color Rendering Index CRI : 85

Color Temperature: 4100

Diameter: 1 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 48 in

Length: 47-3/4 in

Light Bulb Base Type: Medium Bi-Pin

Light Bulb Shape Code: T8

Lumens: 2950

Material: Glass

Number Of Hours: 24000

Origin: Global

Power Source: Electric

Product Type: Lamp

UL Listed: Yes

Watts: 32