32W T8 Light Bulb with Medium Base

Part #SS8413  |  Item #3859332  |  Manufacturer Part #S8413

Watts:

32
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Finish Category: Whites

Color Temperature: 3000

Diameter: 1 in

Length: 47-39/50 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T8

Watts: 32