3/32 in. Lighting Chain in Antique Brass

Part #S90071  |  Item #1067532  |  Manufacturer Part #90/071

$ 4.15 EACH

Color/Finish:
Antique Brass

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Link length: 1 1/2"
  • Link width: 7/8"
  • Thickness: 3/32"
  • Length: 1 yard

Specifications

Color Finish: Antique Brass

Color Finish Category: Brass Tones

ETL Listed: No

Gauge: 11

Length: 1 yd

Material: Metal

Origin: Global

Thickness: 3/32 in

Width: 7/8 in