3/32 in. Lighting Chain in Black
3/32 in. Lighting Chain in Black
Package Quantity Info:
EA: 1 IP: 50 CA: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Link width: 7/8"
- Thickness: 3/32"
- Link length: 1 1/2"
- Length: 1 yard
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- ETL Listed:
- No
- Gauge (metal):
- 11 ga
- Length:
- 36 in
- Material:
- Metal
- Origin:
- Global
- Thickness:
- 3/32 in
- Width:
- 7/8 in