Satco
3/4 in. 660W 600V Tall Profile Standard Twist-In Socket in White
Part #S801247 | Item #2912219 | Manufacturer Part #80/1247
Product Details
- CULus - Listed
- Slide on mounting
- Twenty gauge
- For T8 and T12 lamps
Specifications
Application: Industrial Trade
Bulb Type: Fluorescent
Color Finish: White
Color Finish Category: Whites
ETL Listed: No
Height: 2 in
Length: 3/4 in
Origin: Global
Type: S801247
UL Listed: Yes
Volts: 600V
Watts: 660
Width: 1-1/4 in