Satco
3/4 in. Plastic Lock-Up Cap in White
Part #S90167 | Item #1065383 | Manufacturer Part #90/167
Product Details
- White finish
- Plastic and 1/8 IP
- Height: 3/4"
Specifications
Application: Industrial Trade
Color Finish: White
Color Finish Category: Whites
Diameter: 3/4 in
ETL Listed: No
Material: Plastic
Origin: Global
Type: Lamp Shells & Caps