350W ED28 HID Light Bulb with Mogul Base
350W ED28 HID Light Bulb with Mogul Base
Frequently Purchased Together
Product Details
- Avg. Rated Hour Limited Warranty
- Up to four times more bright light produced
- Lawful for sale in California
- Color/Finish: Clear
- Light Bulb Base Type: E39
- Up to six times longer lifespan
- Up to ten times more intense light produced
Documents
Specifications
- ANSI:
- ANSI M131/E
- Beam Spread:
- 360°
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 65
- Color Temperature:
- 4200
- Diameter:
- 3-1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 8-1/3 in
- Light Bulb Shape Code:
- ED28
- Light Bulb Type:
- HID
- Lumens:
- 37000
- Number Of Hours:
- 20000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS5825
- Watts:
- 350 W