0 items

Satco 35W 120V Halogen Light Bulb in Clear

SS3164

Watts

35

$5.33

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Color/Finish: Clear
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Whiter light than incandescent

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Clear, Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
GY6.35
Light Bulb Shape Code
T4
Lumens
380
Number Of Hours
2000
Volts
120V
Watts
35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday