35W MR16 Dimmable Halogen Light Bulb with GX5.3 Base

You last purchased this on
 
SATCO

35W MR16 Dimmable Halogen Light Bulb with GX5.3 Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

35W MR16 Dimmable Halogen Light Bulb with GX5.3 Base

  • Fast #
  • Part #SS1958
  • Item #1280092
  • Manufacturer Part #S1958
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Avg. Rated Hour Limited Warranty
  • Longer life than incandescent
  • Damp Location Rated
  • Beam: NSP9
  • Light Bulb Base Type: GX5.3
  • Bulb Type: MR16
  • Volts: 12V
  • More efficient than incandescent
  • Requires Certification

Specifications

ANSI:
ANSI FRB
Beam Spread:
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
100
Color Temperature:
2900
Diameter:
2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Length:
1-7/8 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Beam Type:
Narrow
Light Bulb Shape Code:
MR16
Light Bulb Type:
Halogen
Lumens:
7000
Number Of Hours:
2000 h
Origin:
Global
Product Type:
Lamp
Type:
SS1958
Volts:
12V
Watts:
35 W