0 items

Satco 35W T5 Fluorescent Light Bulb with Mini Base

SS8116

Watts

35
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb Type: T5 Fluorescent
  • Color Temp.: 5000K
  • Color/Finish: White
  • Good lumen maintenance
  • High efficacy
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Long life
  • MFG#: F35T5/850/ENV
  • Wide range of colors

SPECIFICATIONS

Bulb Type
Fluorescent
Color Finish
Clear
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
3650
Number Of Hours
30000
Watts
35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday