35W 60 in. T5 Fluorescent Light Bulb 3500 Kelvin with Mini Bi-Pin Base

You last purchased this on
 
SATCO

35W 60 in. T5 Fluorescent Light Bulb 3500 Kelvin with Mini Bi-Pin Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

35W 60 in. T5 Fluorescent Light Bulb 3500 Kelvin with Mini Bi-Pin Base

  • Fast #
  • Part #SS8135
  • Item #4245536
  • Manufacturer Part #S8135
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Wide range of colors
  • Lawful for sale in California
  • High performance
  • Light Bulb Base Type: Mini Bi Pin
  • Bulb Type: T5 Fluorescent
  • Color/Finish: White
  • High efficacy
  • Requires Certification

Specifications

Beam Spread:
360°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Neutral White
Color Rendering Index:
85
Color Temperature:
3500
Diameter:
5/8 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
57-3/5 in
Light Bulb Base Type:
Mini Bi-Pin
Light Bulb Shape Code:
T5
Light Bulb Type:
Fluorescent
Lumens:
3650
Number Of Hours:
30000 h
Origin:
Global
Product Type:
Lamp
Type:
SS8135
Watts:
35 W