39W PAR20 Dimmable Halogen Light Bulb with Medium Base
39W PAR20 Dimmable Halogen Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- CEC: Non-Compliant
- Light bulb base type: Medium
- Beam: NSP10
- Color/Finish: Clear
- More efficient than incandescent
Documents
Specifications
- Application:
- Industrial Trade
- Ballast Type:
- Dimmable
- Beam Spread:
- 10°
- CEC Compliant:
- Not for Sale in CA
- Center Beam Candle Power:
- 2500
- Color Finish Category:
- Whites
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 2-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Length:
- 3-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Beam Type:
- Narrow
- Light Bulb Shape Code:
- PAR20
- Light Bulb Type:
- Halogen
- Lumens:
- 530
- Number Of Hours:
- 1500 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Volts:
- 120V
- Watt Equivalency:
- 50 W
- Watts:
- 39 W