Satco 39W PAR20 Dimmable Halogen Light Bulb with Medium Base

S16109

Manufacturer Part #: 16109

Watts

39

$11.22

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Bright, crisp light
  • Energy saving halogen
  • Indoor/outdoor
  • Uniform light distribution

SPECIFICATIONS

Beam Spread
30°
Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2850
Dimmable
Yes
Energy Star Compliant
No
Length
3-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR20
Lumens
475
Number Of Hours
1500
Package Quantity
Case of 10
UL Listed
No
Volts
130V
Watts
39

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday