Satco

39W PAR38 Dimmable Halogen Light Bulb with Medium Base

Part #SATS2245  |  Manufacturer Part #S2245

Watts:

39
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • More efficient than incandescent
  • Color/Finish: Clear
  • Volts: 120V
  • Light bulb base type: Medium Skt.
  • Bulb type: PAR38
  • Beam: NSP9

Documents

Specifications

Beam Spread:

Bulb Type: Halogen

Color Finish: Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 4-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 5-1/3 in

Light Bulb Base Type: Medium E-26 Skirted

Light Bulb Beam Type: Narrow

Light Bulb Shape Code: PAR38

Lumens: 530

Number Of Hours: 1500

Origin: Global

Product Type: Lamp

Type: SATS2245

Volts: 120V

Watts: 39