Satco

39W PAR38 Dimmable Halogen Light Bulb with Medium Base

Part #SS4211  |  Manufacturer Part #S4211

Watts:

39
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Damp Location Rated
  • Avg. Rated Hour Limited Warranty
  • Uniform light output
  • 130 volt

Documents

Specifications

Beam Spread: 42°

Bulb Type: Halogen

Color Finish: Warm White

Color Rendering Index CRI : 100

Color Temperature: 2900

Diameter: 4-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 5-1/3 in

Light Bulb Base Type: Medium E-26 Skirted

Light Bulb Beam Type: Flood

Light Bulb Shape Code: PAR38

Lumens: 500

Number Of Hours: 2000

Origin: Global

Product Type: Lamp

Type: SS4211

Volts: 130V

Watts: 39