Satco 39W T5 Fluorescent Light Bulb with Mini Base

SS8142

Manufacturer Part #: S8142

Watts

39

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Long life
  • Good lumen maintenance
  • Wide range of colors
  • High efficacy
  • Color/Finish: White
  • Light Bulb Base Type: Mini Bi Pin
  • Bulb Type: T5 Fluorescent
  • High performance
  • MFG#: F39T5/841/HO/ENV
  • Color Temp.: 4100K

SPECIFICATIONS

Bulb Type
Fluorescent
Dimmable
No
Light Bulb Base Type
Mini Bi-Pin
Light Bulb Shape Code
T5
Lumens
3500
Number Of Hours
30000
Type
SS8142
Watts
39

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday