0 items

Satco 3A 120V On/Off Cord Switch for 18/2 SPT-1

S90242

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Amps: 6A/3A/3A
  • For 18/2
  • UL listed
  • Volts: 125V/250V/125V

SPECIFICATIONS

AMP
3, 6
Color Finish
Gold
Color Finish Category
Gold Tones
Type
SPT-1
UL Listed
Yes
Volts
125/250V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday