3W Dimmable LED Light Bulb with G6.35 Base
3W Dimmable LED Light Bulb with G6.35 Base
Frequently Purchased Together
Product Details
- Enclosed Rated Lamp
- CETLus - Damp
- Lawful for sale in California
- Dimensions: Height 33 mm (1.3 in.) x Width 14 mm (0.55 in.) x Depth 14 mm (0.55 in.)
- 3 Year Limited Warranty
Documents
Specifications
- Application:
- Industrial Trade
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Length:
- 1-5/8 in
- Light Bulb Base Type:
- G6.35
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- LED
- Lumens:
- 300
- Number Of Hours:
- 25000 h
- Origin:
- Global
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- Type:
- SS9544
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 3 W