4-1/8 in. Double Cross Bar
4-1/8 in. Double Cross Bar
Package Quantity Info:
EA: 1 IP: 1 CA: 500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Also available with ground screw
- Ground screw not included
- Screw holes 2 3/4" and 3 7/8" center to center
Documents
Specifications
- ETL Listed:
- No
- Length:
- 4-1/8 in
- Material:
- Steel
- Origin:
- Global
- Product Type:
- Components
- UL Listed:
- No