0 items

Satco 40W G25 Dimmable Incandescent Light Bulb with Medium Base

SA3648

Watts

40

$1.32

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All weather operation
  • Average life: 3,000 hours
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Height
3-1/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G25
Lumens
360
Number Of Hours
3000
Volts
130V
Watts
40
Width
4-3/8 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday