Satco

4-3/8 in. Heavy Duty Cross Bar with Ground Screw

Part #S902477  |  Manufacturer Part #90/2477

Length:

4-3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UL - Listed
  • Heavy duty
  • 1/4 IP
  • Size: 1" x 4 3/8"

Specifications

ETL Listed: No

End Connection 1: IP

End Connections: IP

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Height: 1 in

Length: 4-3/8 in

Material: Steel

Origin: Domestic

Type: Lamp Cross Bar

UL Listed: Yes

Width: 4-3/8 in