0 items

Satco 20W T2 Coil Compact Fluorescent Light Bulb with Medium Base

SS7236

Watts

20
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bulb type: T2 Mini Spiral
  • Color Temp: 5000K
  • Color/Finish: White
  • Light bulb base type: Medium
  • MFG#: 20T2/50

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Clear
Color Temperature
5000
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T2 Coil
Lumens
1300
Number Of Hours
10000
Volts
120V
Watt Equivalency
75
Watts
20

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday