Satco

400W ED28 HID Light Bulb with Mogul Base

Part #SS5843  |  Manufacturer Part #S5843

Watts:

400
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Up to ten times more intense light produced
  • Up to six times longer lifespan
  • Color/Finish: Clear
  • Light Bulb Base Type: E39

Specifications

ANSI Specifications: ANSI M59/E

Beam Spread: 360°

Bulb Type: HID

Color Finish: Cool White

Color Rendering Index CRI : 65

Color Temperature: 4200

Diameter: 3-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 8-1/3 in

Light Bulb Base Type: Mogul E-39

Light Bulb Shape Code: ED28

Lumens: 36000

Number Of Hours: 20000

Origin: Global

Product Type: Lamp

Type: SS5843

Watts: 400