Satco 40W A15 Dimmable Incandescent Light Bulb with Medium Base

SS3811

Watts

40

$1.07

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • All weather operation
  • Contains no mercury
  • Dimmable
  • Household or commercial use
  • Low fixture cost
  • Low initial cost
  • Simple installation

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Length
3-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A15
Lumens
280
Number Of Hours
2500
Ordering Code
40A15/F
UL Listed
No
Volts
130V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday