Satco

40W C11 Dimmable Incandescent Light Bulb with Candelabra Base

Part #SS3404  |  Manufacturer Part #S3404

Watts:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Satin Spun

Diameter: 1-3/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 4 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: C11

Lumens: 316

Number Of Hours: 4000

Origin: Global

Product Type: Lamp

Volts: 120V

Watts: 40