0 items

Satco 40W CA9 1/2 Dimmable Incandescent Light Bulb with Candelabra Base

SS3279

Watts

40

$0.71

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Hours : 1500
  • Household use
  • Light bulb base type: Candelabra
  • Volts: 120V

SPECIFICATIONS

Bulb Type
Incandescent
CEC Compliant
For Sale in CA
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
CA9 1/2
Lumens
384
Number Of Hours
1500
Volts
120V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday