Satco 40W Dimmable Incandescent Light Bulb with Candelabra Base

SS2420

Watts

40

$6.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Classic, warm glow
  • Historic restoration quality
  • Vintage Style incandescent

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Gold
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Lumens
160
Number Of Hours
3000
Volts
120V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday