Satco

40W G16 1/2 Dimmable Incandescent Light Bulb with Medium Base

Part #SS3839  |  Manufacturer Part #S3839

Watts:

40
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Brass Base

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 3-1/4 in

Light Bulb Shape Code: G16 1/2

Lumens: 370

Number Of Hours: 1500

Origin: Global

Product Type: Lamp

Volts: 120V

Watts: 40