40W G25 Dimmable Incandescent Light Bulb with Medium Base
40W G25 Dimmable Incandescent Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- All weather operation
- CEC: Non-Compliant
- Average life: 3,000 hours
- Low fixture cost
- Household or commercial use
- Low initial cost
- Simple installation
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear
- Color Rendering Index:
- 100
- Color Temperature:
- 2700
- Diameter:
- 3-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 4-3/8 in
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lumens:
- 360
- Number Of Hours:
- 3000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS3448
- Volts:
- 120V
- Watts:
- 40 W