0 items

Satco 40W G40 Dimmable Incandescent Light Bulb with Medium Base

SS3011

Watts

40

$4.51

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Bulb type: G40
  • Can be used indoors and outdoors in an enclosed application
  • Contains no mercury
  • Dimmable
  • Household use
  • Light bulb base type: medium

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
G40
Lumens
300
Number Of Hours
4000
Volts
120V
Watts
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday